HI VIS EAR DEFENDERS WNA 200/F
899.300430
- UNSPSC 46181902
0899300430961 1
0899300430961 1
Delivery
No stock for delivery. -
Hi-visibility earmuffs that provide excellent noise reduction
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 7:14 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 7:14 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Hi-Visibility Yellow |
| EAN | 4061975355683 |
Features
| Padded headband and soft sealing cushions |
| SNR attenuation value = 32 dB L attenuation value = 22 dB M attenuation value = 29 dB H attenuation value = 36 dB |
Benefits & Advantage
| Adapts to any head shape |
| Fluorescent muffs |
| Suitable for areas with lots of noise |
| Simple, hygienic maintenance |
| High SNR value = 32 dB |
Applications
Ideal for work places with noise levels that range between 102 dB and 111 dB
