BANDED EAR PLUG
899.300320
- UNSPSC 46181905
0899300320961 1
0899300320961 1
Delivery
In stock delivery from our warehouses.
Lightweight & portable, the banded earplug is excellent for those who work in intermittent noise or for managers or visitors who move in and out of noisy areas
BANDED EAR PLUG — 899.300320
- BANDED EAR PLUG — 899.300320
- Banded Earplug Replacement Pods NRR 27dB — 899.300322
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 10:12 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 10:12 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Orange buds |
| Noise Reduction Rating (NRR) | 27 |
| EAN | 4045989788866 |
Features
| Supra-aural pods rest partially in the ear for a balance of comfort and protection |
| Patented specially curved band design prevents ear pods from touching dirty or contaminated surfaces when set down |
Instructions
Prior to wearing, check for damage, dirt or hardness. Discard if compromised. Wash pods and bands with mild soap and warm water. Pat dry with a towel. Do not clean with any other substances. Pods should be replaces every 2-4 weeks
