REPLACEMENT PLUGS FOR 899.300341
899.300340
- UNSPSC 46181903
0899300340061 5
0899300340061 5
Delivery
In stock delivery from our warehouses.
REPLACEMENT PLUGS FOR 899.300341 — 899.300340
- REPLACEMENT PLUGS FOR 899.300341 — 899.300340
- FOLDING BANDED EAR PLUGS — 899.300341
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 5:32 AM. Directions. Call: (289) 474-5447
35 pieces in stock at Mississauga, ON as of 5:32 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Replacement Pods |
| EAN | 4046778690377 |
Features
| Hinged joints allow band to fold |
| Designed to wear under the chin |
| Oval pod shape |
| Lightweight at only 8 g! |
| Standards: SNR 23 dB. H – 26 dB. M – 18 dB. L – 17 dB |
Benefits & Advantage
| Hinged joint allows folding so that it can be placed and carried practically and comfortably in any shirt or jacket pocket |
| Fixing of the band prevents disturbing noises caused by friction |
| Oval plugs perfectly close up the ear canal |
| Tapered ear plugs are easy to insert and remove |
