Blue Corded Foam Earplugs, 100Pair
899.326582
- UNSPSC 46181901
9501041193990 1
9501041193990 1
Delivery
In stock delivery from our warehouses.
Promo Price : $39.99
$86.58
Units/package: 1
Units/package: 1
Blue Corded Foam Earplugs, 100Pair — 899.326582
- Orange Corded Foam Earplugs, 100Pair — 899.326581
- Blue Corded Foam Earplugs, 100Pair — 899.326582
- Blue Corded TPR Earplugs, 100Pair — 899.326583
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Quantity | 100/box |
| Colour | Blue |
| NRR | Foam 32 Decibels; TPR 25 Decibels |
| Type | PU Foam |
| EAN | 0057688790136 |
Features
| Featuring metal bearing inside plug for metal detectability |
| Corded, Regular size |
| Bright blue color for high visibility |
| Soft seals the ear comfortably and effectively |
| Hypo-allergenic material |
| Smooth and dirt resistant |
