LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

Blue Corded TPR Earplugs, 100Pair

899.326583 - UNSPSC 46181905
9501041194990 1
Blue Corded TPR Earplugs, 100Pair Blue Corded TPR Earplugs, 100Pair
Blue Corded TPR Earplugs, 100Pair

Delivery

In stock delivery from our warehouses.

Blue Corded TPR Earplugs, 100Pair — 899.326583
  • Orange Corded Foam Earplugs, 100Pair — 899.326581
  • Blue Corded Foam Earplugs, 100Pair — 899.326582
  • Blue Corded TPR Earplugs, 100Pair — 899.326583

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 100/box
Colour Blue
NRR 25 Decibels
Type PU Foam 4 Layer
EAN 0057688790143

Features

Featuring metal bearing inside plug for metal detectability
Corded, Regular size
Bright blue color for high visibility
Soft seals the ear comfortably and effectively
Hypo-allergenic material
Smooth and dirt resistant

Customers Also Viewed

Is Often Bought With

You Might Also Like