EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Orange Corded Foam Earplugs, 100Pair

899.326581 - UNSPSC 46181901
9501041192990 1
Orange Corded Foam Earplugs, 100Pair Orange Corded Foam Earplugs, 100Pair
Orange Corded Foam Earplugs, 100Pair

Delivery

In stock delivery from our warehouses.

26.89 Promo Price : $26.89 $37.87
Units/package: 1
Orange Corded Foam Earplugs, 100Pair — 899.326581
  • Orange Corded Foam Earplugs, 100Pair — 899.326581
  • Blue Corded Foam Earplugs, 100Pair — 899.326582
  • Blue Corded TPR Earplugs, 100Pair — 899.326583

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 100/box
Colour Orange
NRR Noise Reduction Rating (NRR) 32 Decibels
Type PU Foam
EAN 0057688790129

Features

Featuring metal bearing inside plug for metal detectability
Corded, Regular size
Bright blue color for high visibility
Soft seals the ear comfortably and effectively
Hypo-allergenic material
Smooth and dirt resistant

Customers Also Viewed

Is Often Bought With

You Might Also Like