LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Cooling Arm Sleeve Hi-vis Lime

9501.031516 - UNSPSC 46181516
9501031516990 1
Cooling Arm Sleeve Hi-vis Lime Cooling Arm Sleeve Hi-vis Lime
Cooling Arm Sleeve Hi-vis Lime
New

Delivery

In stock delivery from our warehouses.

PERFORMANCE KNIT FOR THE ACTIVE WORKER! Wearing long sleeves acts like a barrier, stopping the sun from directly heating your skin. And when those sleeves are made from UPF 50+ fabric, you're blocking 98% of harmful UV rays. That means no sunburn, less heat absorption, and, ultimately, a cooler you.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 11:08 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 11:08 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1
Colour Lime
EAN 0021844640917

Features

4-Way-Stretch - Polyester/Spandex Knit built into form fitting sleeves
Dual Function Performance - Moisture Wicking & Evaporative Cooling
Activate with or without water
Low Profile Comfort – Tag less, flat seam construction
Reflective Logo - Added visibility at night
UPF 50+ Blocks 98% of the sun’s harmful UV Rays
Anti-Microbial treatment to prevent growth of odor causing bacteria
Sold in Pairs - Set of 2

Applications

Used by construction workers, drivers, road crews, landscapers, and warehouse staff to reduce heat stress and enhance comfort.

Instructions

Run the sleeve under cool water before heat exposure. Repeat every 2-3 hours. Wear dry or damp. These use special fabric to wick away sweat and use airflow to create a cooling sensation.

Customers Also Viewed

Is Often Bought With

You Might Also Like