LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Cooling Neck Gaiter Hi-vis Lime

9501.031528 - UNSPSC 46181549
9501031528990 1
Cooling Neck Gaiter Hi-vis Lime Cooling Neck Gaiter Hi-vis Lime
Cooling Neck Gaiter Hi-vis Lime
New

Delivery

In stock delivery from our warehouses.

Cooling Neck Gaiter offers head and face protection from the sun, dust and flying debris, as well as cooling relief. Plus, it features evaporative technology for immediate cooling, and UPF 50+ protection against the sun’s harmful rays when working outside.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 12:11 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 12:11 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1
Colour Lime
EAN 0021844628311

Features

4-Way Stretch - Polyester/Spandex Knit
Dual Function Performance - Moisture Wicking & Evaporative Cooling
Activates with or without water
Multi-functional design - Versatile coverage around the neck and head
Protection from dust and debris in the air as well as heat & sun
UPF 50+ sun protection blocks 98% of the sun’s harmful UV rays
Anti-Microbial treatment to prevent growth of odor causing bacteria
Only Size

Applications

Used by construction workers, drivers, road crews, landscapers, and warehouse staff to reduce heat stress and enhance comfort.

Instructions

Run the neck gaiter under cool water before heat exposure. Repeat every 2-3 hours. Wear dry or damp. These use special fabric to wick away sweat and use airflow to create a cooling sensation.

Customers Also Viewed

Is Often Bought With

You Might Also Like