Cotton Bandana with Cooling PVA
9501.031527
- UNSPSC 53102506
9501031527990 1
9501031527990 1
New
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 11:27 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:27 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
| Colour | Lime |
| EAN | 0021844628298 |
Features
| Cotton with super absorbent, lightweight PVA |
| Long lasting cooling effects for those who work in road & building construction, landscaping & heavy manufacturing |
| Activate by water in 1 minute |
| Wear multiple ways as a headband or around the neck |
| Lower profile fit under a hard hat |
Applications
Used by construction workers, drivers, road crews, landscapers, and warehouse staff to reduce heat stress and enhance comfort.
Instructions
To activate a PVA cooling headband, soak it in water for 1–5 minutes until soft, wring out excess water, and snap or wave it to trigger the evaporative cooling process. It stays cool for hours, fits under hard hats, and can be re-wetted to reactivate, ideal for heat stress relief in construction, sports, or industrial work.
When the headband dries and becomes stiff, simply re-wet to reactivate cooling