LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

406 DIELECTRIC PADLOCK, KEYED DIFFERENT, RED

899.406RED - UNSPSC 46171501
9501026249990 1
406 DIELECTRIC PADLOCK, KEYED DIFFERENT, RED 406 DIELECTRIC PADLOCK, KEYED DIFFERENT, RED
406 DIELECTRIC PADLOCK, KEYED DIFFERENT, RED

Delivery

In stock delivery from our warehouses.

Designed exclusively for lockout tagout applications

406 DIELECTRIC PADLOCK, KEYED DIFFERENT, RED — 899.406RED
  • 406 DIELECTRIC PADLOCK, KEYED DIFFERENT, RED — 899.406RED
  • 406 DIELECTRIC PADLOCK, KEYED DIFFERENT, YELLOW — 899.406YLW

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Color Red
Quantity 1 Lock
EAN 0071649090486

Features

Plastic shackle helps prevent electrocution and arc flashing, also prevents electrical current from shackle to key.
All components are non-sparking and non-magnetic - plastic, copper, brass.
Keyed different, 6-pin tumbler with over 40,000 available key changes cylinder.
1-1/2 in (38 mm) wide, 1-3/4 in (45 mm) tall, Thermoplastic body, plastic shackle with 1-1/2 in (38 mm) clearance.
Durable, lightweight, non-conductive Thermoplastic lock body
One (1) key included
Key retaining - ensures that padlock is not left unlocked.

Customers Also Viewed

Is Often Bought With

You Might Also Like