LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

S31 STAINLESS PADLOCK, KEYED DIFFERENT, YELLOW

899.S31YLW - UNSPSC 46171501
9501026252990 1
S31 STAINLESS PADLOCK, KEYED DIFFERENT, YELLOW S31 STAINLESS PADLOCK, KEYED DIFFERENT, YELLOW
S31 STAINLESS PADLOCK, KEYED DIFFERENT, YELLOW

Delivery

In stock delivery from our warehouses.

Designed exclusively for lockout tagout applications

S31 STAINLESS PADLOCK, KEYED DIFFERENT, YELLOW — 899.S31YLW
  • S31 STAINLESS PADLOCK, KEYED DIFFERENT, RED — 899.S31RED
  • S31 STAINLESS PADLOCK, KEYED DIFFERENT, YELLOW — 899.S31YLW

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Color Yellow
Quantity 1 Lock
EAN 0071649154553

Features

3/16 in (4.76 mm) diameter shackle fits more applications.
Marine Grade 316 stainless steel shackle provides superior corrosion resistance.
Keyed different, 6-pin tumbler with over 40,000 available key changes cylinder
1-3/8 in (35 mm) wide, 1-7/8 in (48 mm) tall Thermoplastic body, with 1-1/2 in (38 mm) shackle clearance
Patented design complies with the OSHA guideline of "One Employee, One Lock, One Key" directive.

Customers Also Viewed

Is Often Bought With

You Might Also Like