LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

STEEL LOCKOUT HASP 1IN (25MM) JAW CLEARANCE

899.420 - UNSPSC 46171511
9501031517990 1
STEEL LOCKOUT HASP 1IN (25MM) JAW CLEARANCE STEEL LOCKOUT HASP 1IN (25MM) JAW CLEARANCE
STEEL LOCKOUT HASP 1IN (25MM) JAW CLEARANCE

Delivery

No stock for delivery. -

Designed exclusively for lockout tagout applications

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
EAN 0071649442407

Features

Holds up to 6 safety padlocks.
Lockout by multiple workers at each lockout point.
Keeps equipment inoperative while repairs or adjustments are being made.
Control cannot be turned on until last worker’s safety padlock is removed from hasp.
Heavy gauge steel jaw with red vinyl coated handle
1-3/4 in x 4-1/2 in (44 mm x 114 mm) with 1 in (25 mm) inside jaw diameter

Customers Also Viewed

Is Often Bought With

You Might Also Like