LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

1-9/16" WIDE PADLOCK KA 2" SHACKLEE KEY 2126

9501.3KALH - UNSPSC 46171501
9501031521990 1
1-9/16" WIDE PADLOCK KA 2" SHACKLEE KEY 2126 1-9/16" WIDE PADLOCK KA 2" SHACKLEE KEY 2126
1-9/16" WIDE PADLOCK KA 2" SHACKLEE KEY 2126

Delivery

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 5/8 IN
Material Steel
No. of Keys 2
Shackle Height 2 IN
Qty 1
EAN 4068362654503

Features

Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder
Commercial grade padlock features superior protection from drilling and prying
1-9/16in (40mm) wide laminated steel body for superior strength
2in (51mm) tall, 9/32in (7mm) diameter hardened steel shackle for superior cut resistance
Dual ball bearing locking for maximum pry resistance
Non-rekeyable, 4-pin W1 cylinder helps prevent picking

Is Often Bought With

You Might Also Like