Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

1-9/16" WIDE LAMINTED STEEL PADLOCK KD

688.3KD - UNSPSC 46171501
9501026115990 1
1-9/16" WIDE LAMINTED STEEL PADLOCK KD 1-9/16" WIDE LAMINTED STEEL PADLOCK KD
1-9/16" WIDE LAMINTED STEEL PADLOCK KD

Commercial grade laminated padlock.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Lock Body 1-9/16” (40mm)
Shackle 3/4” x 5/8” x 9/32” (19mm x 16mm x 7mm)
EAN 0071649316005

Features

Keyed different
Lock Body: 1-9/16” (40mm)
Shackle: 3/4” x 5/8” x 9/32” (19mm x 16mm x 7mm)
Laminated steel body
Hardened steel shackle
Dual ball bearing locking
4-pin cylinder

Benefits & Advantage

Superior strength
Resistant to cutting and sawing.
Picking resistant
Resistant against prying, drilling and hammering

Applications

Outdoor storage & fences
Security gates
Storage units & lockers
Tools, job boxes & gang boxes

Is Often Bought With

You Might Also Like