LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

HI-VIS 6-IN-1 LINED SAFETY JACKET BLK 3XL

899.118307 - UNSPSC 46181533
9501038275990 1
HI-VIS 6-IN-1 LINED SAFETY JACKET BLK 3XL HI-VIS 6-IN-1 LINED SAFETY JACKET BLK 3XL
HI-VIS 6-IN-1 LINED SAFETY JACKET BLK 3XL

HI-VIS 6-IN-1 LINED SAFETY JACKET BLK 3XL — 899.118307
  • HI-VIS 6-IN-1 LINED SAFETY JACKET BLK M — 899.118303
  • HI-VIS 6-IN-1 LINED SAFETY JACKET BLK L — 899.118304
  • HI-VIS 6-IN-1 LINED SAFETY JACKET BLK XL — 899.118305
  • HI-VIS 6-IN-1 LINED SAFETY JACKET BLK 2XL — 899.118306
  • HI-VIS 6-IN-1 LINED SAFETY JACKET BLK 3XL — 899.118307

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Black
Size 3XL
EAN 0622801017027

Features

6-in-1 combination adapts to any weather conditions
Breathable, water resistant fabric with inner black lining
Highly versatile and transforms easily to be worn six different ways
4" contrasting colour tape with 2" reflective silver tape on the front, back, and arms provide increased visibility
Two-way zipper front closure with snap storm flap
Two lower exterior pockets and multiple interior pockets
Two outside patch pockets and multiple inside pockets
Concealed hood in collar
Complies with CSA Z96-15 ANSI/ISEA 107- 2015 Class 1 Level 2 (C291183XX)
Features zipper side entry access to waist

Is Often Bought With

You Might Also Like