HI-VIS 6-IN-1 LINED SAFETY JACKET BLK XL

899.118305 - UNSPSC 46181533
9501038273990 1
HI-VIS 6-IN-1 LINED SAFETY JACKET BLK XL HI-VIS 6-IN-1 LINED SAFETY JACKET BLK XL
HI-VIS 6-IN-1 LINED SAFETY JACKET BLK XL

Delivery

In stock delivery from our warehouses.

HI-VIS 6-IN-1 LINED SAFETY JACKET BLK XL — 899.118305
  • HI-VIS 6-IN-1 LINED SAFETY JACKET BLK M — 899.118303
  • HI-VIS 6-IN-1 LINED SAFETY JACKET BLK L — 899.118304
  • HI-VIS 6-IN-1 LINED SAFETY JACKET BLK XL — 899.118305
  • HI-VIS 6-IN-1 LINED SAFETY JACKET BLK 2XL — 899.118306
  • HI-VIS 6-IN-1 LINED SAFETY JACKET BLK 3XL — 899.118307

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 1:45 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 1:45 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Black
Size XL
EAN 0622801017003

Features

6-in-1 combination adapts to any weather conditions
Breathable, water resistant fabric with inner black lining
Highly versatile and transforms easily to be worn six different ways
4" contrasting colour tape with 2" reflective silver tape on the front, back, and arms provide increased visibility
Two-way zipper front closure with snap storm flap
Two lower exterior pockets and multiple interior pockets
Two outside patch pockets and multiple inside pockets
Concealed hood in collar
Complies with CSA Z96-15 ANSI/ISEA 107- 2015 Class 1 Level 2 (C291183XX)
Features zipper side entry access to waist

Customers Also Viewed

Is Often Bought With

You Might Also Like