Hi Vis Safety Softshell Jacket black M
9501.024897
- UNSPSC 46181531
9501024897990 1
9501024897990 1
New
Delivery
No stock for delivery. -
Warm and breathable transitional garment for outside work & freezer work. Lightweight lining, ideal for layering on clothing. Offers clear around the clock visibility in compliance with the CSAZ96 standard.
Promo Price : $65.00
$90.31
Units/package: 1
Units/package: 1
Hi Vis Safety Softshell Jacket black M — 9501.024897
- Hi Vis Safety Softshell Jacket Black - L — 9501.024896
- Hi Vis Safety Softshell Jacket black M — 9501.024897
- Hi Vis Safety Softshell Jacket Black - XL — 9501.024898
- Hi Vis Safety Softshell Jacket Black - 2XL — 9501.024899
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | M |
| EAN | 4068362384172 |
| EAN | 4068362384172 |
Features
| Three-piece jacket with snap-off hood |
| Outside pockets |
| Non-bulky fit |
| Machine Washable |
