LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

DISPOSABLE PROTECTIVE COVERALL PRO 5/6 MEDIUM

899.021212 - UNSPSC 46181503
0899021212961 5
DISPOSABLE PROTECTIVE COVERALL PRO 5/6 MEDIUM DISPOSABLE PROTECTIVE COVERALL PRO 5/6 MEDIUM
DISPOSABLE PROTECTIVE COVERALL PRO 5/6 MEDIUM

Delivery

In stock delivery from our warehouses.

Excellent protection against particles, dusts and liquid splashes

63.25 Log in to see customized pricing and stock availability
Units/package: 5 Maximum Quantity: 500 Pkg(s)
DISPOSABLE PROTECTIVE COVERALL PRO 5/6 MEDIUM — 899.021212
  • DISPOSABLE PROTECTIVE COVERALL PRO 5/6 MEDIUM — 899.021212
  • DISPOSABLE PROTECTIVE COVERALL PRO 5/6 LARGE — 899.021213
  • DISPOSABLE PROTECTIVE COVERALL PRO 5/6 X-LARGE — 899.021214
  • DISPOSABLE PROTECTIVE COVERALL PRO 5/6 XX-LARGE — 899.021215
  • DISPOSABLE PROTECTIVE COVERALL PRO 5/6 XXX-LARGE — 899.021216

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size M
EAN 4045989735143

Features

White microporous material
Elastic hood, wrists and ankles
Anti-static, lint-free
Tear resistant seams
Excellent liquid and chemical resistance
Soft, textile fabric
Self-stopping zipper

Applications

Car repair shops and body shops, paintwork and surface treatment, waste disposal companies, asbestos disposal, construction industry, mining, chemical industry, printing industry, wood processing, industrial cleaning, agriculture, medicine, pharmaceuticals industry, tank cleaning and cleanrooms

Customers Also Viewed

Is Often Bought With

You Might Also Like