DISPOSABLE PROTECTIVE COVERALL PRO 5/6 XX-LARGE
899.021215
- UNSPSC 46181503
0899021215961 5
0899021215961 5
Delivery
No stock for delivery. -
Excellent protection against particles, dusts and liquid splashes
Log in to see customized pricing and stock availability
Units/package: 5 Maximum Quantity: 500 Pkg(s)
Units/package: 5 Maximum Quantity: 500 Pkg(s)
DISPOSABLE PROTECTIVE COVERALL PRO 5/6 XX-LARGE — 899.021215
- DISPOSABLE PROTECTIVE COVERALL PRO 5/6 MEDIUM — 899.021212
- DISPOSABLE PROTECTIVE COVERALL PRO 5/6 LARGE — 899.021213
- DISPOSABLE PROTECTIVE COVERALL PRO 5/6 X-LARGE — 899.021214
- DISPOSABLE PROTECTIVE COVERALL PRO 5/6 XX-LARGE — 899.021215
- DISPOSABLE PROTECTIVE COVERALL PRO 5/6 XXX-LARGE — 899.021216
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.10 pieces in stock at Mississauga, ON as of 9:28 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | XXL |
| EAN | 4045989735174 |
Features
| White microporous material |
| Elastic hood, wrists and ankles |
| Anti-static, lint-free |
| Tear resistant seams |
| Excellent liquid and chemical resistance |
| Soft, textile fabric |
| Self-stopping zipper |
Applications
| Car repair shops and body shops, paintwork and surface treatment, waste disposal companies, asbestos disposal, construction industry, mining, chemical industry, printing industry, wood processing, industrial cleaning, agriculture, medicine, pharmaceuticals industry, tank cleaning and cleanrooms |
