LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Freezer Bib Pants - M

950.1023000 - UNSPSC 46181527
9501023000990 1
Freezer Bib Pants - M Freezer Bib Pants - M
Freezer Bib Pants - M

Delivery

In stock delivery from our warehouses.

Designed for extreme cold, down to -47.9 °C, these durable pants ensure warmth and visibility in the harshest environments.

145.00 Promo Price : $145.00 $166.87
Units/package: 1
Freezer Bib Pants - M — 950.1023000
  • Freezer Bib Pants - M — 950.1023000
  • Freezer Bib Pants - L — 950.1023001
  • Freezer Bib Pants - XL — 950.1023002
  • Freezer Bib Pants - 2XL — 950.1023003

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 9:07 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1
Size M
EAN 4068362187025

Features

Durable ripstop material
Zip extension – for easy in and out
Outside leg zips for boots
Reinforced shoulder straps
100% Polyester 300D ripstop exterior
Heavy duty lining
2x hand warmer pockets, 2 x accessory pockets

Applications

Cold storage workers & drivers
Road crews & Construction
Freight & Transportation

Notices

EN342 certified

Customers Also Viewed

Is Often Bought With

You Might Also Like