HI-VIS FREEZER JACKET - BLACK 2XL
899.0717-2XL
- UNSPSC 46181533
9501023335990 1
9501023335990 1
Delivery
HI-VIS FREEZER JACKET - BLACK 2XL — 899.0717-2XL
- HI-VIS FREEZER JACKET - BLACK 2XL — 899.0717-2XL
- HI-VIS FREEZER JACKET - BLACK 3XL — 899.0717-3XL
- HI-VIS FREEZER JACKET - BLACK L — 899.0717-L
- HI-VIS FREEZER JACKET - BLACK M — 899.0717-M
- HI-VIS FREEZER JACKET - BLACK S — 899.0717-S
- HI-VIS FREEZER JACKET - BLACK XL — 899.0717-XL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 4:05 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 2XL |
| Colour | Black |
| EAN | 4068362215001 |
Features
| Woven diamond quilted polyester with 3.5 oz (120 GSM) insulation |
| Double-stitched StarTech™ reflective tape |
| CSA Z96-15 Class 1 Level 2 |
| Rib knit gusseted action back for working comfort |
| Rib knit cuffs |
| 2 front slash pockets |
| 3 inside storage pockets: 2 lower, 1 chest cell phone |
| Black micro fleece comfort collar |
