Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

HI-VIS FREEZER JACKET - BLACK 3XL

899.0717-3XL - UNSPSC 46181533
9501023336990 1
HI-VIS FREEZER JACKET - BLACK 3XL HI-VIS FREEZER JACKET - BLACK 3XL
HI-VIS FREEZER JACKET - BLACK 3XL

HI-VIS FREEZER JACKET - BLACK 3XL — 899.0717-3XL
  • HI-VIS FREEZER JACKET - BLACK 2XL — 899.0717-2XL
  • HI-VIS FREEZER JACKET - BLACK 3XL — 899.0717-3XL
  • HI-VIS FREEZER JACKET - BLACK L — 899.0717-L
  • HI-VIS FREEZER JACKET - BLACK M — 899.0717-M
  • HI-VIS FREEZER JACKET - BLACK S — 899.0717-S
  • HI-VIS FREEZER JACKET - BLACK XL — 899.0717-XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 3XL
Colour Black
EAN 4068362215018

Features

Woven diamond quilted polyester with 3.5 oz (120 GSM) insulation
Double-stitched StarTech™ reflective tape
CSA Z96-15 Class 1 Level 2
Rib knit gusseted action back for working comfort
Rib knit cuffs
2 front slash pockets
3 inside storage pockets: 2 lower, 1 chest cell phone
Black micro fleece comfort collar

Is Often Bought With

You Might Also Like