Hi-Vis Hoodie Shacket Lime - L

950.1023011 - UNSPSC 46181531
9501023011990 1
Hi-Vis Hoodie Shacket Lime - L Hi-Vis Hoodie Shacket Lime - L
Hi-Vis Hoodie Shacket Lime - L

Delivery

In stock delivery from our warehouses.

Offering Just the right amount of warmth. A totally waterproof design that is comfortable and high-fashion, perfect for working outside with high movement.

Hi-Vis Hoodie Shacket Lime - L — 950.1023011
  • Hi-Vis Hoodie Shacket Lime - M — 950.1023010
  • Hi-Vis Hoodie Shacket Lime - L — 950.1023011
  • Hi-Vis Hoodie Shacket Lime - XL — 950.1023012
  • Hi-Vis Hoodie Shacket Lime - 2XL — 950.1023013

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
Size L
EAN 4068362187643

Features

Durable ripstop material
Detachable drawstring hood
100% Polyester 150D ripstop exterior
Polyester Quilted Lining
2 upper pockets, 2 low side pockets and 2 inner pockets

Applications

Road crews & Construction
Freight & Transportation
Inside/Outside transitional

Notices

CSA Z96: Class 2 – Level 2
ANSI 107: Type R – Class 3

Customers Also Viewed

Is Often Bought With

You Might Also Like