Hi-Vis Hoodie Shacket Orange - XL

950.1023016 - UNSPSC 46181531
9501023016990 1
Hi-Vis Hoodie Shacket Orange - XL Hi-Vis Hoodie Shacket Orange - XL
Hi-Vis Hoodie Shacket Orange - XL
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Offering Just the right amount of warmth. A totally waterproof design that is comfortable and high-fashion, perfect for working outside with high movement.

Hi-Vis Hoodie Shacket Orange - XL — 950.1023016
  • Hi-Vis Hoodie Shacket Orange - M — 950.1023014
  • Hi-Vis Hoodie Shacket Orange - L — 950.1023015
  • Hi-Vis Hoodie Shacket Orange - XL — 950.1023016
  • Hi-Vis Hoodie Shacket Orange - 2XL — 950.1023017

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
Size XL
EAN 4068362187698

Features

Durable ripstop material
Detachable drawstring hood
100% Polyester 150D ripstop exterior
Polyester Quilted Lining
2 upper pockets, 2 low side pockets and 2 inner pockets

Applications

Road crews & Construction
Freight & Transportation
Inside/Outside transitional

Notices

CSA Z96: Class 2 – Level 2
ANSI 107: Type R – Class 3

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.