
3 pieces in stock at Mississauga, ON as of 9:59 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | 2XL |
| Colour | Lime |
| Standards | CSA Z96 - Class 2, Level 2 |
| Material | 100% Polyester |
| EAN | 4099618956515 |
| Total compliance with the newest CSA Z96 standard |
| Deluxe 350 g/m2 jersey knit, anti-pilling, 100% polyester |
| Front kangaroo pocket |
| Full length, heavy-duty front plastic zip |
| Double-layer hood |
| Rib-knit cuffs and heavy-duty knit-covered elastic hem |
| Available in orange and lime green |