Hi-Vis Safety Hoodie Orange - L
950.1021015
- UNSPSC 46181531
9501021015990 1
9501021015990 1
Delivery
In stock delivery from our warehouses.
Keep yourself comfortable -- keep yourself safe! A soft, durable safety hoodie made from 100% polyester sweater and strategically augmented with vibrant two-tone 2” silver reflective tape. You’ll be warm and noticeably present to cars, colleagues, and passersby at any hour of the workday. Wide hood and spacious front pockets designed for added utility and defense against the elements.
Hi-Vis Safety Hoodie Orange - L — 950.1021015
- Hi-Vis Safety Hoodie Orange - M — 950.1021014
- Hi-Vis Safety Hoodie Orange - L — 950.1021015
- Hi-Vis Safety Hoodie Orange - XL — 950.1021016
- Hi-Vis Safety Hoodie Orange - 2XL — 950.1021017
- Hi-Vis Safety Hoodie Lime - M — 950.1021018
- Hi-Vis Safety Hoodie Lime - L — 950.1021019
- Hi-Vis Safety Hoodie Lime - XL — 950.1021020
- Hi-Vis Safety Hoodie Lime - 2XL — 950.1021021
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.4 pieces in stock at Mississauga, ON as of 9:59 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | Large |
| Colour | Orange |
| Standards | CSA Z96 - Class 2, Level 2 |
| Material | 100% Polyester |
| EAN | 4099618956577 |
Features
| Total compliance with the newest CSA Z96 standard |
| Deluxe 350 g/m2 jersey knit, anti-pilling, 100% polyester |
| Front kangaroo pocket |
| Full length, heavy-duty front plastic zip |
| Double-layer hood |
| Rib-knit cuffs and heavy-duty knit-covered elastic hem |
| Available in orange and lime green |
