Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

HI-VIS POLYESTER T-SHIRT S/S - YELLOW 4XL

899.0791-4XL - UNSPSC 46181500
S123461937
HI-VIS POLYESTER T-SHIRT S/S - YELLOW 4XL HI-VIS POLYESTER T-SHIRT S/S - YELLOW 4XL
HI-VIS POLYESTER T-SHIRT S/S - YELLOW 4XL
0 Review(s)

A spring and summer staple for outdoor teams looking for maximum comfort. This short sleeve safety tee meets and exceeds major industrial compliance requirements, including Canada’s CSA Z96 safety standards, with reflective striping and durably knit moisture-wicking polyester. This is a competitively priced, no-frills go-to choice, ideal for road work, construction sites, and highway projects. It’s also a reliable choice for night-time or low-visibility settings

HI-VIS POLYESTER T-SHIRT S/S - YELLOW 4XL — 899.0791-4XL
  • HI-VIS POLYESTER T-SHIRT S/S - ORANGE 3XL — 899.0790-3XL
  • HI-VIS POLYESTER T-SHIRT S/S - YELLOW 3XL — 899.0791-3XL
  • HI-VIS POLYESTER T-SHIRT S/S - YELLOW 4XL — 899.0791-4XL
  • HI-VIS POLYESTER T-SHIRT S/S - YELLOW 5XL — 899.0791-5XL
  • HI-VIS POLYESTER T-SHIRT S/S - YELLOW S — 899.0791-S
  • Hi-Vis Safety T-Shirt Orange - M — 950.1021112
  • Hi-Vis Safety T-Shirt Orange - L — 950.1021113
  • Hi-Vis Safety T-Shirt Orange - XL — 950.1021114
  • Hi-Vis Safety T-Shirt Orange - 2XL — 950.1021115
  • Hi-Vis Safety T-Shirt Lime - M — 950.1021116
  • Hi-Vis Safety T-Shirt Lime - L — 950.1021117
  • Hi-Vis Safety T-Shirt Lime - XL — 950.1021118
  • Hi-Vis Safety T-Shirt Lime - 2XL — 950.1021119
  • Hi-Vis Safety T-Shirt Navy - M — 950.1021725
  • Hi-Vis Safety T-Shirt Navy - L — 950.1021726
  • Hi-Vis Safety T-Shirt Navy - XL — 950.1021727
  • Hi-Vis Safety T-Shirt Navy - 2XL — 950.1021728

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 4XL
Colour Yellow
Standards CSA Z96-15 Class 2 Level 2

Features

Total compliance with the newest CSA Z96 standard
Front chest pocket
100% polyester birdseye knit fabric is comfortable against the skin and wicks away moisture and perspiration
Retroreflective silver tape in 4" contrast fluorescent configuration

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.