
2 pieces in stock at Mississauga, ON as of 12:39 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | Large |
| Colour | Navy Blue |
| Standards | CSA Z96 - Class 1 Level 2; ANSI Type O Class 1 |
| Material | 100% Polyester |
| Style | V Neck |
| EAN | 4068362040801 |
| Total compliance with the newest CSA Z96 standard |
| Front chest pocket |
| 100% polyester birdseye knit fabric is comfortable against the skin and wicks away moisture and perspiration |
| Retroreflective silver tape in 4" contrast fluorescent configuration |