Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Hi-Vis 5 Pnt Tear-Away Vest Orng 2XL/3XL

950.1022089 - UNSPSC 46181507
9501022089990 1
Hi-Vis 5 Pnt Tear-Away Vest Orng 2XL/3XL Hi-Vis 5 Pnt Tear-Away Vest Orng 2XL/3XL
Hi-Vis 5 Pnt Tear-Away Vest Orng 2XL/3XL

Delivery

In stock delivery from our warehouses.

This lightweight, budget-friendly safety vest is designed for essential visibility and quick-release safety

Hi-Vis 5 Pnt Tear-Away Vest Orng 2XL/3XL — 950.1022089
  • Hi-Vis 5 Pnt Tear-Away Vest Orng 2XL/3XL — 950.1022089
  • Hi-Vis 5 Pnt Tear-Away Vest Orng L/XL — 950.1022090
  • Hi-Vis 5 Pnt Tear-Away Vest Orng S/M — 950.1022091
  • Hi-Vis 5 Pnt Tear-Away Vest Lime 2XL/3XL — 950.1022092
  • Hi-Vis 5 Pnt Tear-Away Vest Lime L/XL — 950.1022093
  • Hi-Vis 5 Pnt Tear-Away Vest Lime S/M — 950.1022094
  • WM SAFETY VEST O/S — WMN.59LL0500
  • HI-VIS MESH SAFETY VEST YELLOW WM LOGO SZ 2/3XL — WMN.TSV2YG-3X
  • HI-VIS MESH SAFETY VEST YELLOW WM LOGO SZ 4/5XL — WMN.TSV2YG-5X
  • HI-VIS MESH SAFETY VEST YELLOW WM LOGO SZ L — WMN.TSV2YG-L
  • HI-VIS MESH SAFETY VEST YELLOW WM LOGO SZ S/M — WMN.TSV2YG-SM
  • HI-VIS MESH SAFETY VEST YELLOW WM LOGO SZ XL — WMN.TSV2YG-XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 2XL/3XL
Colour Orange
Standards CSA Z96-22 Class 2 Level 2; ANSI 107 Type R Class 3
Material 100% polyester mesh body
EAN 4068362087905

Features

4” reflective tape with contrast backing for enhanced visibility in demanding work environments
5-point tear-away design
Front Velcro closure

Customers Also Viewed

Is Often Bought With

You Might Also Like