
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Size | Large/XL |
| Colour | Orange |
| Standards | CSA Z96-22 Class 2 Level 2; ANSI 107 Type R Class 3 |
| Material | 100% polyester mesh body |
| EAN | 4068362087912 |
| 4” reflective tape with contrast backing for enhanced visibility in demanding work environments |
| 5-point tear-away design |
| Front Velcro closure |