
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Size | Large/XL |
| Colour | Lime Green |
| Standards | CSA Z96-22 Class 2, Level 2; ANSI 107 Type R, Class 2 |
| Material | 100% polyester |
| EAN | 4068362083327 |
| 5 Point tear-away - shoulders, sides, and front |
| Zipper front closure has Velcro on the side for quick release |
| Retro-reflective tape in 4" contrast fluorescent configuration |
| Padded collar for comfort and to prevent chafing |
| 2 Upper front patch pockets |
| 2 Lower front cargo pockets |
| 2 Radio clip tabs on the upper chest |