
2 pieces in stock at Vaughan, ON as of 7:26 PM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 7:26 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | Small/Medium |
| Colour | Orange |
| Standards | CSA Z96-22 Class 2, Level 2; ANSI 107 Type R, Class 2 |
| Material | 100% polyester |
| EAN | 4068362083273 |
| 5 Point tear-away - shoulders, sides, and front |
| Zipper front closure has Velcro on the side for quick release |
| Retro-reflective tape in 4" contrast fluorescent configuration |
| Padded collar for comfort and to prevent chafing |
| 2 Upper front patch pockets |
| 2 Lower front cargo pockets |
| 2 Radio clip tabs on the upper chest |