LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

3 Piece Rain Suit Lime - L

950.1022097 - UNSPSC 46181543
9501022097990 1
3 Piece Rain Suit Lime - L 3 Piece Rain Suit Lime - L
3 Piece Rain Suit Lime - L

Delivery

No stock for delivery. -

Stay dry and visible with our CSA 3 Piece Hi Vis Rain Suit, featuring a removable hood, mesh lining for breathability, a 2-way zipper with storm flap, secure front pockets, knit storm cuffs, and water resistance up to 8000mm

3 Piece Rain Suit Lime - L — 950.1022097
  • 3 Piece Rain Suit Orange - M — 950.1021040
  • 3 Piece Rain Suit Orange - L — 950.1021041
  • 3 Piece Rain Suit Orange - XL — 950.1021042
  • 3 Piece Rain Suit Orange - 2XL — 950.1021043
  • 3 Piece Rain Suit Lime - 2XL — 950.1022095
  • 3 Piece Rain Suit Lime - XL — 950.1022096
  • 3 Piece Rain Suit Lime - L — 950.1022097
  • 3 Piece Rain Suit Lime - M — 950.1022098

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Large
Colour Lime Green
Standards CSA Z96-15 - Class 3, Level 2
Material Polyester
EAN 4068362087981

Features

Snap off removable hood with drawstring
Mesh lining on the jacket
2-way zipper front with button storm flap on the jacket
2 Front pockets with snap button storm flaps on the jacket
Knit storm cuff on the jacket
Water-resistant (up to 8000mm) on the jacket
Pants: side Access pockets; elastic waist; 1 back pocket
Available in orange and lime green, sizes M - 2XL

Customers Also Viewed

Is Often Bought With

You Might Also Like