
2 pieces in stock at Mississauga, ON as of 9:08 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | 2XL |
| Colour | Orange |
| Standards | CSA Z96-15 - Class 3, Level 2 |
| Material | Polyester |
| EAN | 4099618957833 |
| Snap off removable hood with drawstring |
| Mesh lining on the jacket |
| 2-way zipper front with button storm flap on the jacket |
| 2 Front pockets with snap button storm flaps on the jacket |
| Knit storm cuff on the jacket |
| Water-resistant (up to 8000mm) on the jacket |
| Pants: side Access pockets; elastic waist; 1 back pocket |
| Available in orange and lime green, sizes M - 2XL |