3 Piece Rain Suit Orange - XL
950.1021042
- UNSPSC 46181543
9501021042990 1
9501021042990 1
Delivery
In stock delivery from our warehouses.
Stay dry and visible with our CSA 3 Piece Hi Vis Rain Suit, featuring a removable hood, mesh lining for breathability, a 2-way zipper with storm flap, secure front pockets, knit storm cuffs, and water resistance up to 8000mm
3 Piece Rain Suit Orange - XL — 950.1021042
- 3 Piece Rain Suit Orange - M — 950.1021040
- 3 Piece Rain Suit Orange - L — 950.1021041
- 3 Piece Rain Suit Orange - XL — 950.1021042
- 3 Piece Rain Suit Orange - 2XL — 950.1021043
- 3 Piece Rain Suit Lime - 2XL — 950.1022095
- 3 Piece Rain Suit Lime - XL — 950.1022096
- 3 Piece Rain Suit Lime - L — 950.1022097
- 3 Piece Rain Suit Lime - M — 950.1022098
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 9:08 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | XL |
| Colour | Orange |
| Standards | CSA Z96-15 - Class 3, Level 2 |
| Material | Polyester |
| EAN | 4099618957864 |
Features
| Snap off removable hood with drawstring |
| Mesh lining on the jacket |
| 2-way zipper front with button storm flap on the jacket |
| 2 Front pockets with snap button storm flaps on the jacket |
| Knit storm cuff on the jacket |
| Water-resistant (up to 8000mm) on the jacket |
| Pants: side Access pockets; elastic waist; 1 back pocket |
| Available in orange and lime green, sizes M - 2XL |
