
2 pieces in stock at Mississauga, ON as of 10:24 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | Small |
| Colour | Orange |
| Standards | CSA Z96 - Class 2, Level 2; ANSI Type R, Class 2 |
| Material | Polyester |
| EAN | 4099618956591 |
| Deluxe 360 GSM one-side-brushed fleece knit, 100% polyester |
| Front kangaroo pocket |
| Full-length durable front zipper |
| Double layer, quick-release, snap-off hood with drawstring |
| Rib-knit cuffs and heavy-duty knit-covered elastic hem |