LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

Women's Hi-Vis Rain Jacket - L

950.1021030 - UNSPSC 46181543
9501021030990 1
Women's Hi-Vis Rain Jacket - L Women's Hi-Vis Rain Jacket - L
Women's Hi-Vis Rain Jacket - L

Jacket. Crafted from 100% Polyester 300D Oxford fabric, it features a snap-off removable hood with a drawstring, a packable hood, and a stand-up collar for versatile wear. Fully lined with a radio clip and front zipper with button storm flap, it includes 2 front pockets with Velcro storm flaps. This water-resistant jacket with detachable snap-off hood and rib-knit storm cuffs, is designed for all your safety needs

30.00 Promo Price : $30.00 $92.33
Units/package: 1
Women's Hi-Vis Rain Jacket - L — 950.1021030
  • Women's Hi-Vis Rain Jacket - S — 950.1021028
  • Women's Hi-Vis Rain Jacket - M — 950.1021029
  • Women's Hi-Vis Rain Jacket - L — 950.1021030

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Large
Colour Orange
Standards CSA Z96 - Class 2, Level 2; ANSI 107 - Type 0, Class 1
Material 100% Polyester 300D Oxford fabric
EAN 4099618956652

Features

Snap-off removable hood with drawstring; packable hood
Stand-up Collar
Fully lined
Radio clip
Front zipper with button storm flap
2 Front pockets with velcro storm flaps
Water-resistant (up to 8000mm)
Rib-knit storm cuffs

Is Often Bought With

You Might Also Like