
2 pieces in stock at Mississauga, ON as of 6:34 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Size | Medium |
| Colour | Orange |
| Standards | CSA Z96 - Class 2, Level 2; ANSI 107 - Type 0, Class 1 |
| Material | 100% Polyester 300D Oxford fabric |
| EAN | 4099618956676 |
| Snap-off removable hood with drawstring; packable hood |
| Stand-up Collar |
| Fully lined |
| Radio clip |
| Front zipper with button storm flap |
| 2 Front pockets with velcro storm flaps |
| Water-resistant (up to 8000mm) |
| Rib-knit storm cuffs |