LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Women's Hi-Vis Safety Rain Pant - L

950.1021027 - UNSPSC 46181544
9501021027990 1
Women's Hi-Vis Safety Rain Pant - L Women's Hi-Vis Safety Rain Pant - L
Women's Hi-Vis Safety Rain Pant - L

Stay dry in style with our Women's Safety Rain Pant. Made from 100% Polyester 300D Oxford fabric, it features an elastic waist for a comfortable fit and adjustable snaps at the ankle for added convenience

Women's Hi-Vis Safety Rain Pant - L — 950.1021027
  • Women's Hi-Vis Safety Rain Pant - S — 950.1021025
  • Women's Hi-Vis Safety Rain Pant - M — 950.1021026
  • Women's Hi-Vis Safety Rain Pant - L — 950.1021027

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Large
Colour Orange
Standards CSA Z96-22 - Class 3, Level 2
Material 100% Polyester 300D Oxford fabric
EAN 4099618956645

Features

Elastic waist pant
Adjustable snaps at the ankle

Is Often Bought With

You Might Also Like