
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Size | Medium |
| Colour | Orange |
| Standards | CSA Z96-22 - Class 3, Level 2 |
| Material | 100% Polyester 300D Oxford fabric |
| EAN | 4099618956638 |
| Elastic waist pant |
| Adjustable snaps at the ankle |