LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

Women's Hi-Vis Safety Rain Pant - S

950.1021025
9501021025990 1
Women's Hi-Vis Safety Rain Pant - S Women's Hi-Vis Safety Rain Pant - S
Women's Hi-Vis Safety Rain Pant - S

Stay dry in style with our Women's Safety Rain Pant. Made from 100% Polyester 300D Oxford fabric, it features an elastic waist for a comfortable fit and adjustable snaps at the ankle for added convenience

30.00 Promo Price : $30.00 $50.05
Units/package: 1
Women's Hi-Vis Safety Rain Pant - S — 950.1021025
  • Women's Hi-Vis Safety Rain Pant - S — 950.1021025
  • Women's Hi-Vis Safety Rain Pant - M — 950.1021026
  • Women's Hi-Vis Safety Rain Pant - L — 950.1021027

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Small
Colour Orange
Standards CSA Z96-22 - Class 3, Level 2
Material 100% Polyester 300D Oxford fabric
EAN 4099618956621

Features

Elastic waist pant
Adjustable snaps at the ankle

Is Often Bought With

You Might Also Like