LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Women's Hi-Vis Tricot Pants - S

950.1021066 - UNSPSC 46181527
9501021066990 1
Women's Hi-Vis Tricot Pants - S Women's Hi-Vis Tricot Pants - S
Women's Hi-Vis Tricot Pants - S

Experience comfort and safety with our Women's Hi-Vis Tricot Traffic Pants. Crafted from 100% lightweight polyester tricot knit, they're ideal for summer work. Designed with knee vents for breathability, 2-way side leg zips for easy boot accommodation, convenient back patch pockets, and an elastic waistband with a cinch for a secure fit. Perfect for staying visible and comfortable on the job

Women's Hi-Vis Tricot Pants - S — 950.1021066
  • Women's Hi-Vis Tricot Pants - S — 950.1021066
  • Women's Hi-Vis Tricot Pants - M — 950.1021067
  • Women's Hi-Vis Tricot Pants - L — 950.1021068

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:14 AM.

Product Details

Attribute Value
Size Small
Colour Lime Green
Material 100% Polyester
EAN 4099618960345

Features

100% polyester light-weight tricot knit is perfect for summer jobs that still require a long pant
Vented at the knees
2-way side leg zips accommodate work boots
Back patch pockets
Elastic waistband with cinch

Is Often Bought With

You Might Also Like