![18" PREMIUM PVC FLEX SAFETY CONE 6" BAND](https://wurth-pim.imgix.net/Product/PNRV6200350-pylon-orange-traffic-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=438a863929cce98735e3806ff40dde28)
![18" PREMIUM PVC FLEX SAFETY CONE 6" BAND](https://pim.wurth.ca/Product/PNRV6200350-pylon-orange-traffic-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/PNRV6200350-b-pylon-orange-traffic-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=419a3e4cd0f3a1a7deb47196e1e86575)
![](https://pim.wurth.ca/Technical/PNRV6200350-b-pylon-orange-traffic-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/PNRV6200350-c-UD-pylon-orange-traffic-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e578c6299882a34b1d92b1bc250a1bff)
![](https://pim.wurth.ca/Technical/PNRV6200350-c-UD-pylon-orange-traffic-wurth.jpg)
![18" PREMIUM PVC FLEX SAFETY CONE 6" BAND](https://wurth-pim.imgix.net/Product/PNRV6200350-pylon-orange-traffic-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=438a863929cce98735e3806ff40dde28)
![](https://pim.wurth.ca/Product/PNRV6200350-pylon-orange-traffic-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/PNRV6200350-b-pylon-orange-traffic-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=419a3e4cd0f3a1a7deb47196e1e86575)
![](https://pim.wurth.ca/Technical/PNRV6200350-b-pylon-orange-traffic-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/PNRV6200350-c-UD-pylon-orange-traffic-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=e578c6299882a34b1d92b1bc250a1bff)
![](https://pim.wurth.ca/Technical/PNRV6200350-c-UD-pylon-orange-traffic-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Band Size | 6 " |
Height | 18 " |
Factory-attached high-luminance Type 3 band for superior visibility |
Soft, high-quality, injection-moulded PVC |
Hi-viz colour with UV protection |
One-piece design for strength and durability |
Bounces back to shape when run over |
Superior strength and flexibility |
Stable, wide-body design. |
Stackable for easy storage |
100% recyclable design |
Not recommended for use below -20°C |
Durable heavy, black rubberized base |
Product not yet rated.