O-RING HSE GRN ID:14mm OD:18.38mm Thk:2.29mm
469.902110
- UNSPSC 31401503
046890211 961 20
046890211 961 20
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Inner Diameter (mm) | 14 mm |
| Inner Diameter (in) | 0.551 in |
| Outer Diameter (mm) | 18.38 mm |
| Outer Diameter (in) | 0.724 in |
| Thickness (mm) | 2.29 mm |
| Thickness (in) | 0.09 in |
| EAN | 4050641657756 |
