16mm hosefitting, Audi VW_ 1H0-820-749H
469.0913456
- UNSPSC 31401503
0468296307961 10
0468296307961 10
Delivery
In stock delivery from our warehouses.
16mm hosefitting, Audi VW_ 1H0-820-749H — 469.0913456
- Audi VW 803-260-749 , 803-260-749A , 8A0-260-749AK Ford 95 — 469.0913302
- Audi VW 8A0-260-749AJ , 7MO - 820-749C , Ford 19E715 - BA — 469.0913319
- Audi VW#10-5 8 Standard Hosefitting 8A0-260-749AH, Ford 19E7 — 469.0913333
- Audi VW 803-260-749C,Ford 19E715-DA — 469.0913340
- Ford W702645 — 469.0913364
- Audi VW 400-260-749A — 469.0913388
- Audi VW 701-820-749G — 469.0913395
- Audi VW 8A0-260-749AF, 8A0-260-749AI — 469.0913401
- Ford 95VW - 19E715 - AA , Audi VW 7MO - 820-749B — 469.0913432
- Audi VW1J0-820-749A, 8A0-260-749AG,Chrysler 04746781, Nissan — 469.0913449
- 16mm hosefitting, Audi VW_ 1H0-820-749H — 469.0913456
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Measurements (MM) | I.D. 16.00 MM C.S. 1.78 MM |
| Measurements (IN) | I.D. 0.630? C.S. 0.070? |
| Description | Audi/VW 1HO-820-749H o-ring |
| OEM | 1HO-820-749H |
