Volvo Saab 1324181
469.0913371
- UNSPSC 31401503
0468198610961 10
0468198610961 10
Delivery
In stock delivery from our warehouses.
Volvo Saab 1324181 — 469.0913371
- Yellow HNBR Oring Volvo 3522587 — 469.0913296
- Volvo Saab 3545416 hosefitting — 469.0913326
- Volvo 3545628 , 6C17 Large Control Valve Outer O - ring — 469.0913357
- Volvo Saab 1324181 — 469.0913371
- Volve Saab 3537501, 9mm hosefitting — 469.0913418
- Volvo Saab 6847526 — 469.0913463
- Volvo metric orifice tube , 7mm hose fitting 1323387-9 , 354 — 469.09M2104
- No. 6 Hose fitting Volvo 3522588-7 , 3537499-0 , 3557499-0 , — 469.09M2118
- Volvo # 8 Hose fitting 3522591-0 , 3537503-9 — 469.09M2127
- Volvo 3522590-3, 3537507-0 #10-5 8 Standard hosefitting — 469.09M2134
- Volvo 3522591-1, 3337521-1, 35222591-0, 3537521-1, #12 Stand — 469.09M2139
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Measurements (MM) | I.D. 21.89 MM C.S. 2.62 MM |
| Measurements (IN) | I.D. 0.862? C.S. 0.103? |
| Description | Volvo 1324181 o-ring |
| OEM | 1324181 |
