FLEXIFILL SILICONIZ ACRYLIC WHITE 300ML
892.165020
- UNSPSC 31201713
0892165020083 12
0892165020083 12
New
Delivery
In stock delivery from our warehouses.
Versatile indoor and outdoor siliconized acrylic sealant that has good compatibility and adhesion with most construction materials.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
24 pieces in stock at Vaughan, ON as of 6:16 PM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 6:16 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 300 mL (10.1 fl oz) |
| Chemical Base | Siliconized acrylic |
| Container Type | 300 mL Cartridge |
| Colour | White |
| Application Temperature | 5 to 35°C (41 to 95°F) |
| Min. Temperature Resistance | -10°C (-14°F) |
| Max Temperature Resistance | +80°C (+176°F) |
| Non-tacky After Approx. | 15 - 45 min @ 25°C and 50% R.H |
| Elongation at Break | > 200 % |
| Shelf Life | 12 Months |
| Standards Met | EN-15651-1 (F-EXT-IN-12.5P) |
| Case Quantity | 12 |
| Skid Quantity | 1776 |
| EAN | 4068362226434 |
Features
| Paintable |
| Permanently water repellent layer after curing |
| Flexible and resistant to cracking. Joint movement capacity up to +/- 12.5% |
| Bright, glossy appearance |
| Easy cleanup with just water |
| Resistant to weather conditions – Water, wind and moisture resistant on aluminum, wood and PVC frames and windows |
| Indoor & Outdoor Use |
Applications
Ideal for filling gaps and sealing around doorframes, windows, cracks in
plasterboard, drywall, brick and concrete on both indoor and outdoor
surfaces. Can be painted after full cure. Excellent flexibility so ideal for
large gaps up to 15 mm (0.5”) or areas where movement is anticipated.
Notices
| Cure times will vary with temperature, humidity and gap size. |
| Do not use on oil leaking materials such as bituminous substrates, natural and synthetic rubber |
| Do not use in applications where continuous water immersion is possible. |
| Store the product in a cool, dry place. To maintain shelf life, store at temperatures between 5 to 25°C. Keep out of freezing temperatures, direct sunlight and temperatures above 40°C. |
