LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

INDOOR SEALANT ACRYLIC LATEX WHITE 300ML

892.165021 - UNSPSC 31201713
0892165021083 12
INDOOR SEALANT ACRYLIC LATEX WHITE 300ML INDOOR SEALANT ACRYLIC LATEX WHITE 300ML
INDOOR SEALANT ACRYLIC LATEX WHITE 300ML
New

Delivery

In stock delivery from our warehouses.

Easy to use, economic sealant that has excellent material compatibility and adhesion. Resists cracking and creates an air-tight seal.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

23 pieces in stock at Vaughan, ON as of 5:19 AM. Directions. Call: (289) 474-5447

36 pieces in stock at Mississauga, ON as of 5:19 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 300 mL (10.1 fl oz)
Chemical Base Acrylic
Container Type 300 mL Cartridge
Colour White
Application Temperature 5 to 35°C (41 to 95°F)
Min. Temperature Resistance -10°C (-14°F)
Max Temperature Resistance +80°C (+176°F)
Non-tacky After Approx. 15 - 60 min @ 25°C and 50% R.H
Elongation at Break > 100 %
Shelf Life 12 Months
Standards Met EN-15651-1 (F-INT)
Case Quantity 12
Skid Quantity 1776
EAN 4068362266270

Features

Paintable
For indoor use
Water repellent layer after curing
Easy cleanup with just water

Applications

Ideal for filling gaps and sealing trim around doorframes, windows, cracks in plasterboard, drywall, brick and concrete on indoor surfaces. Use on areas with static/low joint movement. Adheres to most construction material and surfaces.

Notices

Customers Also Viewed

Is Often Bought With

You Might Also Like