INDOOR SEALANT ACRYLIC LATEX WHITE 300ML
892.165021
- UNSPSC 31201713
0892165021083 12
0892165021083 12
New
Delivery
In stock delivery from our warehouses.
Easy to use, economic sealant that has excellent material compatibility and adhesion. Resists cracking and creates an air-tight seal.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
23 pieces in stock at Vaughan, ON as of 6:21 AM. Directions. Call: (289) 474-5447
36 pieces in stock at Mississauga, ON as of 6:21 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 300 mL (10.1 fl oz) |
| Chemical Base | Acrylic |
| Container Type | 300 mL Cartridge |
| Colour | White |
| Application Temperature | 5 to 35°C (41 to 95°F) |
| Min. Temperature Resistance | -10°C (-14°F) |
| Max Temperature Resistance | +80°C (+176°F) |
| Non-tacky After Approx. | 15 - 60 min @ 25°C and 50% R.H |
| Elongation at Break | > 100 % |
| Shelf Life | 12 Months |
| Standards Met | EN-15651-1 (F-INT) |
| Case Quantity | 12 |
| Skid Quantity | 1776 |
| EAN | 4068362266270 |
Features
| Paintable |
| For indoor use |
| Water repellent layer after curing |
| Easy cleanup with just water |
Applications
Ideal for filling gaps and sealing trim around doorframes, windows, cracks
in plasterboard, drywall, brick and concrete on indoor surfaces. Use on
areas with static/low joint movement. Adheres to most construction material
and surfaces.
