
4 pieces in stock at Vaughan, ON as of 8:23 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 8:23 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 50 g |
| Colour | Green |
| Viscosity - 25 °C Brookfield (RVT) | 100-150 mPas (spindle rpm: 1/2 Density) |
| Density | 1.07 g/cm³ |
| Maximum Thread Diameter | M12 |
| Maximum Gap Filling Capacity | 0.15 mm |
| Flash Point | > 90 °C (> 194 °F) |
| Shelf Life | 1 year at room temperature |
| Hand-Tight After | 5-10 minutes |
| Usable After | 30-40 minutes |
| Final Strength After | 3-6 hours |
| Initial Breakaway Torque | N/A |
| Continuing Torque | N/A |
| Pressure Shearing Strength (DIN 54452) | 8-26 N/mm² |
| Operating Temperature Range | -55 °C to +150 °C (-67 °F to +302 °F) |
| Food Safe | Yes |
| EAN | 4045989474165 |
| Dependable curing at low temperatures around 0 °C |
| Can be applied to slightly oily surfaces |
| Max. gap filling of 0.15 mm |
| Prevents frictional corrosion |
| A dependable aid in winter |
| No need for time-consuming degreasing of bearings |
| Even large deviations can be corrected economically |
| Prevents seizing of bearings providing easy disassembly |